Hot Surface Ignition Module, 24V

  • Mfr # 780U-HS30
  • Zoro # G516567681
product price: 
$
153.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3 7/8 in
Ignition Cycle Time
45 seconds (Warm-Up), 90 seconds (IP)
Automatic Reset Time
60 min
For Fuel Type
LP, Natural Gas
OEM Replacement Part Number
50E47-843, BGH2UNCNTRLHT-01, ICM283, S8910U3000/U
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
780U-HS30
Zoro #
G516567681
UPC #
662013256449
Country of Origin
China

Dimensions

Overall Width
3 7/8 in
Overall Height
5 1/4 in
Overall Depth
1 3/4 in

Details

Ignition Cycle Time
45 seconds (Warm-Up), 90 seconds (IP)
Automatic Reset Time
60 min
For Fuel Type
LP, Natural Gas
OEM Replacement Part Number
50E47-843, BGH2UNCNTRLHT-01, ICM283, S8910U3000/U
Compatible with Brand
Universal
Application
Boilers, LP/Natural Gas Furnaces, Water Heaters
Control Voltage
24V DC
Flame Sensor Current Output
0.5 uA
Number of Retries
3
Maximum Input Current
2 A
Replacement Type
Universal
Frequency
50/60 Hz
Series
780U
Igniter Warm Up Time
1 sec
Compatible with Series
Universal
Item
Ignition Module
Lock Out Time
4 sec
Standards
cCSAus
Product Type
Ignition Module
Minimum Operating Temperature
-40 Degrees F
Pre-Purge Time
30 sec
Thermostat Anticipator Setting
Thermostat Anticipator
Main Valve Current Output
2 A
Maximum Operating Temperature
176 Degrees F
Compatible Series
Universal

Description

Ignition Module, Product Type Ignition Module, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -40 Degrees F, Lock Out Time 4 sec, Pre-Purge Time 30 sec, Number of Retries 3, Main Valve Current Output 2 A, Flame Sensor Current Output 0.5 uA, Ignition Cycle Time 45 seconds (Warm-Up), 90 seconds (IP), Automatic Reset Time 60 min, Compatible with Series Universal, Compatible with Brand Universal

Ratings & reviews