Zoro Homepage

Hot Surface Oven Igniter, Capilary 12in L

  • Mfr # 41-207

  • Zoro # G6109661


product price: $22.79
/ea

Key Features

Includes
(2) Porcelain Wire Nuts
Series
41-200
Type
Ignitor
Dial Range
3.2 to 3.6A
Gas Type
Nat and LP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-207
Zoro #
G6109661
UPC #
662013283261
Country of Origin
Mexico

Dimensions

Capillary Length
12 in
Lead Length
12 in
Probe Length
7 1/2 in

Details

Includes
(2) Porcelain Wire Nuts
Series
41-200
Type
Ignitor
Dial Range
3.2 to 3.6A
Gas Type
Nat and LP
Replaces
08067970, 316t023P03/P07/P10/P12/801, 316T023P03/P07/P10/P12/S01, 336650, 4163781, 4392019, 7432P025-60, 7432P062-60/K, 7432PO52-60/K 08067970 142-224, F16-743
Mounting Position
All Mounting Positions, Electrical Lead 7 1/2 in L
For Use With
Gas Cooking Oven
Item
Hot Surface Igniter
Standards
cULus
Tip Style
Flat
Product Type
Hot Surface Igniter
For Fuel Type
LP, Natural Gas
Application
Gas Ranges and Ovens
Heating Element Material
Silicon Carbide
OEM Replacement Part Number
NR006, NR006KX
Maximum Lead Wire Insulation Temperature
392 Degrees F
Electrical Connection Type
Hardwired
Replacement Type
OEM
Compatible with Brand
Surface Ignitor, Whirlpool
Input Voltage
120V AC

Description

Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type OEM, Heating Element Material Silicon Carbide, Electrical Connection Type Hardwired, Input Voltage 120V AC, Maximum Lead Wire Insulation Temperature 392 Degrees F, Lead Length 12 in, Probe Length 7 1/2 in, Tip Style Flat, Compatible with Brand Surface Ignitor, Whirlpool, OEM Replacement Part Number NR006, NR006KX, For Fuel Type LP, Natural Gas, Series 41-200, Standards cULus, Includes (2) Porcelain Wire Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.