Zoro Homepage

Hot Surfc Oven Igniter, Capilary 8-3/8inL

  • Mfr # 41-215

  • Zoro # G6228232


product price: $23.39
/ea

Key Features

Includes
Plug-In Socket
Series
41-200
Type
Igniter
Capillary Length
8 3/8 in
Gas Type
Nat and LP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-215
Zoro #
G6228232
UPC #
662013220143
Country of Origin
Mexico

Dimensions

Capillary Length
8 3/8 in
Probe Length
3 3/4 in
Lead Length
19 in

Details

Includes
Plug-In Socket
Series
41-200
Type
Igniter
Gas Type
Nat and LP
Dial Range
3.2 to 3.6A
Item
Hot Surface Igniter
Replaces
AP2020569, WB13K0012, WB13K0013, WB13K0014, WB13K0021, WB13K10009, WB13K10026, WB13K13, WB13K14, WB13K21
For Use With
Gas Cooking Oven
Mounting Position
All Mounting Positions, Electrical Lead 3 3/4 in L
Standards
cULus
Tip Style
Flat
Replacement Type
OEM
Input Voltage
120V AC
Electrical Connection Type
Hardwired
Maximum Lead Wire Insulation Temperature
391 Degrees F
For Fuel Type
LP, Natural Gas
OEM Replacement Part Number
WB2X9998
Compatible with Brand
General Electric
Product Type
Hot Surface Igniter
Application
Gas Ranges and Ovens
Heating Element Material
Silicon Carbide

Description

Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type OEM, Heating Element Material Silicon Carbide, Electrical Connection Type Hardwired, Input Voltage 120V AC, Maximum Lead Wire Insulation Temperature 391 Degrees F, Lead Length 19 in, Probe Length 3 3/4 in, Tip Style Flat, Compatible with Brand General Electric, OEM Replacement Part Number WB2X9998, For Fuel Type LP, Natural Gas, Series 41-200, Standards cULus, Includes Plug-In Socket, Application Gas Ranges and Ovens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.