Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Machine Water Valve, Blue, 3 in H

  • Mfr # IMV-1101

  • Zoro # G5891341


product price: $40.79
/ea

Key Features

Includes
Solenoid
Fits Brand
Electrolux
For Use With Mfr. Model Number
240531101
Material
Polypro
Product Type
Ice Machine Water Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMV-1101
Zoro #
G5891341
UPC #
-
Country of Origin
Mexico

Details

Includes
Solenoid
Item
Ice Machine Water Valve
Fits Brand
Electrolux
For Use With Mfr. Model Number
240531101
Material
Polypro
Product Type
Ice Machine Water Valve
Compatible with Manufacturer Model Number
240531101
Features
Direct Acting Armature Provides High Flow Capacity with Minimum Power Requirements, Encapsulated Coil Provides High Mechanical and Dielectric Strength and is Moisture Resistant
For Use With
Ice Machine
For Use with Mfr Model Number
240531101
Compatible Manufacturer Part Number
240531101
Compatible with Mfr. Model No.
240531101
Compatible Manufacturer Model Number
240531101
Compatible with Manufacturer Model No.
240531101
Compatible Pump Manufacturer Part Number
240531101
Compatible Mfr. Model Number
240531101

Description

Ice Machine Water Valve, Product Type Ice Machine Water Valve, Material Polypro, Color Blue, Compatible with Manufacturer Model Number 240531101, Overall Height 3 in, Overall Width 3 in, Overall Depth 3 5/8 in, Features Encapsulated Coil, High Flow Capacity, Moisture-Resistant, For Use With Ice Machine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.