Ice Machine Water Valve, Blue, 3 in H
Mfr # IMV-542
Zoro # G5891545
product price: $32.49
/eaKey Features
Includes
Solenoid
For Use With Mfr. Model Number
2188542
Fits Brand
Whirlpool
Material
Polypro
Product Type
Ice Machine Water Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IMV-542
Zoro #
G5891545
UPC #
-
Country of Origin
Mexico
Details
Includes
Solenoid
For Use With Mfr. Model Number
2188542
Item
Ice Machine Water Valve
Fits Brand
Whirlpool
Material
Polypro
Product Type
Ice Machine Water Valve
Features
Direct Acting Armature Provides High Flow Capacity with Minimum Power Requirements, Encapsulated Coil Provides High Mechanical and Dielectric Strength and is Moisture Resistant
Compatible with Manufacturer Model Number
2188542
For Use With
Ice Machine
For Use with Mfr Model Number
2188542
Compatible Manufacturer Part Number
2188542
Compatible with Mfr. Model No.
2188542
Compatible Manufacturer Model Number
2188542
Compatible with Manufacturer Model No.
2188542
Compatible Pump Manufacturer Part Number
2188542
Compatible Mfr. Model Number
2188542
Description
Ice Machine Water Valve, Product Type Ice Machine Water Valve, Material Polypro, Color Blue, Compatible with Manufacturer Model Number 2188542, Overall Height 3 in, Overall Width 3 in, Overall Depth 3 1/2 in, Compatible Grainger Part Number 49W921, Features Encapsulated Coil, High Flow Capacity, Moisture-Resistant, For Use With Ice Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.