Ice Maker Valve, Yellow, Brass, 3 1/2" H
Mfr # IMV-001
Zoro # G5891667
product price: $91.39
/ea
Free Shipping & Returns
Key Features
Includes
Solenoid
For Use With Mfr. Model Number
12-2990-01
Fits Brand
Manitowoc
Material
Brass
Product Type
Ice Maker Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IMV-001
Zoro #
G5891667
UPC #
-
Country of Origin
Mexico
Details
Includes
Solenoid
Item
Ice Maker Valve
For Use With Mfr. Model Number
12-2990-01
Fits Brand
Manitowoc
Material
Brass
Product Type
Ice Maker Valve
Features
Pilot-Operated Design Provides Flow Capacity with Minimum Power Requirements, Serviceable Strainer Incorporated for the Protection of Both the Valve and the Appliance
Compatible with Manufacturer Model Number
12-2990-01
For Use With
Icemakers
For Use with Mfr Model Number
12-2990-01
Compatible Manufacturer Part Number
12-2990-01
Compatible with Mfr. Model No.
12-2990-01
Compatible Manufacturer Model Number
12-2990-01
Compatible with Manufacturer Model No.
12-2990-01
Compatible Pump Manufacturer Part Number
12-2990-01
Compatible Mfr. Model Number
12-2990-01
Description
Ice Maker Valve, Product Type Ice Maker Valve, Material Brass, Compatible with Manufacturer Model Number 12-2990-01, Compatible with Grainger Part Number 28ZR05, Features Pilot-Operated Design Provides Flow Capacity with Minimum Power Requirements, Serviceable Strainer Incorporated for the Protection of Both the Valve and the Appliance, For Use With Icemakers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.