Zoro Homepage

Ignition Kit, 1", 24V, Nat Gas, Non-Lockout

  • Mfr # 712-019

  • Zoro # G9916186


product price: $544.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
Includes
Flame Sensor, Gas Valve, Ignition Module, Wiring Harness
Fits Brand
Robertshaw
Application
Furnaces
Product Type
Gas Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
712-019
Zoro #
G9916186
UPC #
662013630195
Country of Origin
Mexico

Dimensions

Port Connection Size
1 in

Details

Item
Gas Valve
Voltage
24V AC
Includes
Flame Sensor, Gas Valve, Ignition Module, Wiring Harness
Fits Brand
Robertshaw
Application
Furnaces
Product Type
Gas Valve
Manufacturer Series
712
For Media
Natural Gas

Description

Gas Valve, Application Furnaces, For Media Natural Gas, Manufacturer Series 712, Port Connection Size 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.