Zoro Homepage

Ignition Module

  • Mfr # 780-002

  • Zoro # G2500565


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Type
Lockout, 1 Rod or 2 Rod Sensing
Retries
3
Control Volts
24 V
Gas Type
LP
Amps AC
1.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780-002
Zoro #
G2500565
UPC #
662013633561
Country of Origin
Mexico

Details

Type
Lockout, 1 Rod or 2 Rod Sensing
Item
Ignition Control
Retries
3
Control Volts
24 V
Gas Type
LP
Amps AC
1.5 A
Electrical Connections
1/4 in Spades and Molex plug
Includes
780-845 Module, Mounting Kit, Wiring Harness
For Use With
Residential, Commercial Heating Equipment, Universal Replacement Spark Control Designed For Maximum Compatibility
Operation Description
Lockout Feature To Shut Off All Gas To The Furnace, Should Pilot Ignition Fail To Occur After A Predetermined Time Period. The 780-002 Provides 3 Tries For Ignition, Each Ignition Period Is 90 Seconds Followed By A 6 Minute Time Delay Between Ignition Attempts. After 3 Tries If No Pilot Flame Is Sensed, Unit Goes Into Lockout And Must Be Reset At The Thermostat.
Prepurge Time (Sec.)
360 sec
Voltage
24
Electrical Ratings
24
Standards
cCSAus
Product Type
Ignition Control
Minimum Operating Temperature
-40 Degrees F
For Fuel Type
LP
Compatible with Series
Universal
Maximum Input Current
1.5 A
Thermostat Anticipator Setting
Thermostat Anticipator
Number of Retries
3
Compatible with Brand
Input Voltage
24V AC
Series
780
Flame Sensor Current Output
0.7 mA
Replacement Type
Universal
Lock Out Time
1 min
Pre-Purge Time
5 min
Control Voltage
24V AC
Frequency
50/60 Hz
Electrical Connection Type
1/4 in Spade Terminals, Molex Plug
Ignition Cycle Time
60 seconds
Maximum Operating Temperature
175 Degrees F
Main Valve Current Output
1.5 A

Description

Ignition Control, Product Type Ignition Control, Maximum Operating Temperature 175 Degrees F, Minimum Operating Temperature -40 Degrees F, Lock Out Time 1 min, Pre-Purge Time 5 min, Number of Retries 3, Main Valve Current Output 1.5 A, Flame Sensor Current Output 0.7 mA, Ignition Cycle Time 60 seconds, Automatic Reset Time Not Applicable, Compatible with Series Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.