
Ignitor
Mfr # 41-605
Zoro # G0682416
original price: $38.49
6% off
new price: $35.89
/eaKey Features
Tip Style
Flat Round
Lead Length
7 1/2 in
Input Voltage
120V AC
Compatible with Brand
Johnstone Supply, Norton, White-Rodgers, York
Replacement Type
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41-605
Zoro #
G0682416
UPC #
-
Country of Origin
Mexico
Dimensions
Lead Length
7 1/2 in
Probe Length
2 in
Details
Item
Hot Surface Igniter
Tip Style
Flat Round
Input Voltage
120V AC
Compatible with Brand
Johnstone Supply, Norton, White-Rodgers, York
Replacement Type
Universal
Series
41-600
Maximum Lead Wire Insulation Temperature
482 Degrees F
Product Type
Hot Surface Igniter
OEM Replacement Part Number
473-20937-001, 601XBM, 767A-381, L41-805
Electrical Connection Type
Plug-In
Igniter Warm Up Time
3 sec
Application
Heating
Heating Element Material
Silicon Nitride
Description
Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type Universal, Heating Element Material Silicon Nitride, Electrical Connection Type Plug-In, Input Voltage 120V AC, Maximum Lead Wire Insulation Temperature 482 Degrees F, Lead Length 7 1/2 in, Probe Length 2 in, Tip Style Flat Round, Compatible with Brand Johnstone Supply, Norton, White-Rodgers, York, OEM Replacement Part Number 473-20937-001, 601XBM, 767A-381, L41-805, Igniter Warm Up Time 3 sec, Series 41-600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.