Ignitors
Mfr # 41-213
Zoro # G314911075
product price: $21.45
/eaKey Features
Tip Style
Flat
Includes
(2) Porcelain Nuts
Application
Gas Ranges and Ovens
OEM Replacement Part Number
316489403
Replacement Type
OEM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41-213
Zoro #
G314911075
UPC #
662013222192
Country of Origin
Mexico
Dimensions
Overall Height
1 3/8 in
Lead Length
16 in
Overall Length
3 7/8 in
Details
Item
Hot Surface Igniter
Tip Style
Flat
Includes
(2) Porcelain Nuts
Application
Gas Ranges and Ovens
OEM Replacement Part Number
316489403
Replacement Type
OEM
For Fuel Type
Natural Gas
Heating Element Material
Silicon Carbide
Electrical Connection Type
Hardwired
Standards
cULus Listed
Input Voltage
120V AC
Product Type
Hot Surface Igniter
Compatible with Brand
Electrolux
Maximum Lead Wire Insulation Temperature
392 Degrees F
Series
41-200
Compatible with Series
41-200
Description
Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type OEM, Heating Element Material Silicon Carbide, Electrical Connection Type Hardwired, Input Voltage 120V AC, Maximum Lead Wire Insulation Temperature 392 Degrees F, Lead Length 16 in, Probe Length Not Applicable, Tip Style Flat, Compatible with Series 41-200, Compatible with Brand Electrolux, OEM Replacement Part Number 316489403, For Fuel Type Natural Gas, Series 41-200, Standards cULus Listed, Overall Length 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.