Ignitors
Mfr # 41-214
Zoro # G814911094
product price: $20.49
/eaKey Features
Tip Style
Flat
Includes
(2) Porcelain Nuts
Replacement Type
OEM
Compatible with Brand
Electrolux
Application
Gas Ranges and Ovens
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41-214
Zoro #
G814911094
UPC #
662013222208
Country of Origin
Mexico
Dimensions
Lead Length
7 in
Overall Height
1 3/8 in
Overall Length
3 7/8 in
Details
Item
Hot Surface Igniter
Tip Style
Flat
Includes
(2) Porcelain Nuts
Replacement Type
OEM
Compatible with Brand
Electrolux
Application
Gas Ranges and Ovens
Heating Element Material
Silicon Carbide
Maximum Lead Wire Insulation Temperature
392 Degrees F
Compatible with Series
41-200
Product Type
Hot Surface Igniter
OEM Replacement Part Number
316489404
Electrical Connection Type
Hardwired
Series
41-200
For Fuel Type
Natural Gas
Input Voltage
120V AC
Standards
cULus Listed
Description
Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type OEM, Heating Element Material Silicon Carbide, Electrical Connection Type Hardwired, Input Voltage 120V AC, Maximum Lead Wire Insulation Temperature 392 Degrees F, Lead Length 7 in, Probe Length Not Applicable, Tip Style Flat, Compatible with Series 41-200, Compatible with Brand Electrolux, OEM Replacement Part Number 316489404, For Fuel Type Natural Gas, Series 41-200, Standards cULus Listed, Overall Length 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.