Ignitors
Mfr # 41-227
Zoro # G714911071
product price: $30.89
/eaKey Features
Tip Style
Flat
Includes
(2) Porcelain Nuts
For Fuel Type
Natural Gas
Series
41-200
Product Type
Hot Surface Igniter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41-227
Zoro #
G714911071
UPC #
662013255480
Country of Origin
Mexico
Dimensions
Overall Height
1 3/8 in
Overall Width
7/8 in
Lead Length
7 in
Overall Length
3 3/4 in
Details
Item
Hot Surface Igniter
Tip Style
Flat
Includes
(2) Porcelain Nuts
For Fuel Type
Natural Gas
Series
41-200
Product Type
Hot Surface Igniter
Compatible with Brand
General Electric
Electrical Connection Type
Hardwired
Input Voltage
120V AC
Replacement Type
OEM
Standards
cULus Listed
Maximum Lead Wire Insulation Temperature
392 Degrees F
Heating Element Material
Silicon Carbide
OEM Replacement Part Number
WB13X24755
Compatible with Series
41-200
Application
Gas Ranges and Ovens
Description
Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type OEM, Heating Element Material Silicon Carbide, Electrical Connection Type Hardwired, Input Voltage 120V AC, Maximum Lead Wire Insulation Temperature 392 Degrees F, Lead Length 7 in, Probe Length Not Applicable, Tip Style Flat, Compatible with Series 41-200, Compatible with Brand General Electric, OEM Replacement Part Number WB13X24755, For Fuel Type Natural Gas, Series 41-200, Overall Width 7/8 in, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.