Ignitors
Mfr # 41-229
Zoro # G614911126
product price: $29.35
/eaKey Features
Tip Style
Flat
Includes
(2) Porcelain Nuts
For Fuel Type
Natural Gas
Application
Gas Ranges and Ovens
Electrical Connection Type
Hardwired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41-229
Zoro #
G614911126
UPC #
662013255503
Country of Origin
Mexico
Dimensions
Overall Length
3 3/4 in
Overall Width
7/8 in
Lead Length
9 1/2 in
Overall Height
1 3/8 in
Details
Item
Hot Surface Igniter
Tip Style
Flat
Includes
(2) Porcelain Nuts
For Fuel Type
Natural Gas
Application
Gas Ranges and Ovens
Electrical Connection Type
Hardwired
Heating Element Material
Silicon Carbide
Replacement Type
OEM
Compatible with Brand
Samsung
Series
41-200
Standards
cULus Listed
Input Voltage
120V AC
Compatible with Series
41-200
Maximum Lead Wire Insulation Temperature
392 Degrees F
Product Type
Hot Surface Igniter
OEM Replacement Part Number
DG94-01012A
Description
Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type OEM, Heating Element Material Silicon Carbide, Electrical Connection Type Hardwired, Input Voltage 120V AC, Maximum Lead Wire Insulation Temperature 392 Degrees F, Lead Length 9 1/2 in, Probe Length Not Applicable, Tip Style Flat, Compatible with Series 41-200, Compatible with Brand Samsung, OEM Replacement Part Number DG94-01012A, For Fuel Type Natural Gas, Series 41-200, Overall Width 7/8 in, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.