Zoro Homepage

Ignitors

  • Mfr # 41-230

  • Zoro # G614911133


product price: $29.55
/ea

Key Features

Tip Style
Flat
Includes
(2) Porcelain Nuts
Compatible with Series
41-200
Replacement Type
OEM
OEM Replacement Part Number
DG94-00520A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-230
Zoro #
G614911133
UPC #
662013255510
Country of Origin
Mexico

Dimensions

Overall Length
3 3/4 in
Overall Width
7/8 in
Overall Height
1 3/8 in
Lead Length
8 in

Details

Item
Hot Surface Igniter
Tip Style
Flat
Includes
(2) Porcelain Nuts
Compatible with Series
41-200
Replacement Type
OEM
OEM Replacement Part Number
DG94-00520A
Compatible with Brand
Samsung
For Fuel Type
Natural Gas
Heating Element Material
Silicon Carbide
Input Voltage
120V AC
Application
Gas Ranges and Ovens
Product Type
Hot Surface Igniter
Standards
cULus Listed
Maximum Lead Wire Insulation Temperature
392 Degrees F
Electrical Connection Type
Hardwired
Series
41-200

Description

Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type OEM, Heating Element Material Silicon Carbide, Electrical Connection Type Hardwired, Input Voltage 120V AC, Maximum Lead Wire Insulation Temperature 392 Degrees F, Lead Length 8 in, Probe Length Not Applicable, Tip Style Flat, Compatible with Series 41-200, Compatible with Brand Samsung, OEM Replacement Part Number DG94-00520A, For Fuel Type Natural Gas, Series 41-200, Overall Width 7/8 in, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.