Ignitors
Mfr # 41-231
Zoro # G214911151
product price: $29.49
/eaKey Features
Tip Style
Flat
Includes
(2) Porcelain Nuts
Compatible with Brand
LG
Maximum Lead Wire Insulation Temperature
392 Degrees F
Product Type
Hot Surface Igniter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41-231
Zoro #
G214911151
UPC #
662013255527
Country of Origin
Mexico
Dimensions
Overall Height
1 3/8 in
Lead Length
10 in
Overall Length
3 1/2 in
Details
Item
Hot Surface Igniter
Tip Style
Flat
Includes
(2) Porcelain Nuts
Compatible with Brand
LG
Maximum Lead Wire Insulation Temperature
392 Degrees F
Product Type
Hot Surface Igniter
Replacement Type
OEM
Compatible with Series
41-200
Electrical Connection Type
Hardwired
For Fuel Type
Natural Gas
Standards
cULus Listed
Input Voltage
120V AC
OEM Replacement Part Number
MEE61841401
Application
Gas Ranges and Ovens
Series
41-200
Heating Element Material
Silicon Carbide
Description
Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type OEM, Heating Element Material Silicon Carbide, Electrical Connection Type Hardwired, Input Voltage 120V AC, Maximum Lead Wire Insulation Temperature 392 Degrees F, Lead Length 10 in, Probe Length Not Applicable, Tip Style Flat, Compatible with Series 41-200, Compatible with Brand LG, OEM Replacement Part Number MEE61841401, For Fuel Type Natural Gas, Series 41-200, Standards cULus Listed, Overall Length 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.