Ignitors
Mfr # 41-418
Zoro # G214911106
product price: $22.19
/eaKey Features
Tip Style
Flat
Includes
Bracket
Application
Boilers, Furnaces, HVAC, Infrared Burners, Rooftop Heaters, Unit Heaters, Water Heaters
Input Voltage
120V AC
Compatible with Brand
Goodman
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41-418
Zoro #
G214911106
UPC #
662013219130
Country of Origin
Mexico
Dimensions
Lead Length
5 1/4 in
Details
Item
Hot Surface Igniter
Tip Style
Flat
Includes
Bracket
Application
Boilers, Furnaces, HVAC, Infrared Burners, Rooftop Heaters, Unit Heaters, Water Heaters
Input Voltage
120V AC
Compatible with Brand
Goodman
Compatible with Series
41-400
OEM Replacement Part Number
20165703S, B1401018S
Standards
cULus Listed
Product Type
Hot Surface Igniter
Heating Element Material
Silicon Carbide
Electrical Connection Type
Hardwired
Series
Carbide
Replacement Type
OEM
For Fuel Type
Natural Gas
Maximum Lead Wire Insulation Temperature
392 Degrees F
Description
Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type OEM, Heating Element Material Silicon Carbide, Electrical Connection Type Hardwired, Input Voltage 120V AC, Maximum Lead Wire Insulation Temperature 392 Degrees F, Lead Length 5 1/4 in, Probe Length Not Applicable, Tip Style Flat, Compatible with Series 41-400, Compatible with Brand Goodman, OEM Replacement Part Number 20165703S, B1401018S, For Fuel Type Natural Gas, Series Carbide, Standards cULus Listed, Includes Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.