Shop ROBERTSHAW
See all product information
Create Account
IMV Water Valve
- Mfr # IMV-0402
- Zoro # G7533486
product price:Â
$
42.29
/ea
Key Features
For Use With
Ice Makers and Dishwashing Machines
For Use With Mfr. Model Number
000000402
Fits Brand
Manitowoc
Type
3/8 in ID Hose
Compliance
UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IMV-0402
- Zoro #
- G7533486
- UPC #
- 662013220518
- Country of Origin
- Mexico
- Item
- Dishwasher and Ice Maker Water Valve
- For Use With
- Ice Makers and Dishwashing Machines
- For Use With Mfr. Model Number
- 000000402
- Fits Brand
- Manitowoc
- Type
- 3/8 in ID Hose
- Compliance
- UL
- Material
- Polypro
- Material of Construction
- Polypro
- Compatible Product Type
- Ice Makers and Dishwashing Machines
Dimensions
- Size
- .75 gpm to 3.00 gpm
- Bottle Size
- .75 gpm to 3.00 gpm
- Size - Alpha
- .75 gpm to 3.00 gpm
- Container Size
- .75 gpm to 3.00 gpm
Description
Dishwasher and Ice Maker Water Valve, Fits Brand Manitowoc, For Use With Mfr. Model Number 000000402, 3/8 in ID Hose, Size .75 gpm to 3.00 gpm, Material of Construction Polypro, For Use With Ice Makers and Dishwashing Machines, Compliance UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.