Shop ROBERTSHAW
See all product information
Create Account
IMV Water Valve
- Mfr # IMV-2201
- Zoro # G7490926
product price:Â
$
44.15
/ea
Key Features
For Use With
Ice Makers and Dishwashing Machines
For Use With Mfr. Model Number
12292201
Features
1 1/4 gpm, 120V AC
Fits Brand
Scotsman
Type
3/8 in ID Hose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IMV-2201
- Zoro #
- G7490926
- UPC #
- 000000022019
- Country of Origin
- Mexico
- Item
- Dishwasher and Ice Maker Water Valve
- For Use With
- Ice Makers and Dishwashing Machines
- For Use With Mfr. Model Number
- 12292201
- Features
- 1 1/4 gpm, 120V AC
- Fits Brand
- Scotsman
- Type
- 3/8 in ID Hose
- Compliance
- UL
- Material
- Polypro
- Material of Construction
- Polypro
- Compatible Product Type
- Ice Makers and Dishwashing Machines
Dimensions
- Size
- 1 1/4 gpm
- Fits Chest Size
- 1 1/4 gpm, 120V AC
- Bottle Size
- 1 1/4 gpm
- Size - Alpha
- 1 1/4 gpm
- Container Size
- 1 1/4 gpm
Description
Dishwasher and Ice Maker Water Valve, Fits Brand Scotsman, For Use With Mfr. Model Number 12292201, 3/8 in ID Hose, Size 1 1/4 gpm, Material of Construction Polypro, For Use With Ice Makers and Dishwashing Machines, Compliance UL, Features 1 1/4 gpm, 120V AC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.