Shop ROBERTSHAW
See all product information
Create Account
Infinite Switch
Mfr # 5502-927M
Zoro # G024224168
product price:Â $37.29
/eaKey Features
Compatible Manufacturer Part Number
Universal
Color
Gray, Silver
Compatible Product Type
Universal
Product Type
Infinite Switch
Overall Width
1 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5502-927M
- Zoro #
- G024224168
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 1 3/4 in
- Overall Height
- 1 3/4 in
Details
- Item
- Infinite Switch
- Compatible Manufacturer Part Number
- Universal
- Color
- Gray, Silver
- Compatible Product Type
- Universal
- Product Type
- Infinite Switch
- Material
- Bi-Metal
Description
Infinite Switch, Burner Size Included Not Applicable, Product Type Infinite Switch, Color Gray, Silver, Material Bi-Metal, Overall Height 1 3/4 in, Overall Width 1 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.