Shop ROBERTSHAW
See all product information
Create Account
Infinite Switch
Mfr # 66004-AF27
Zoro # G424224164
product price:Â $22.65
/eaKey Features
Material
Bi-Metal
Color
Beige, Silver
Overall Height
1 1/2 in
Overall Width
1 3/4 in
Compatible Manufacturer Part Number
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66004-AF27
- Zoro #
- G424224164
- UPC #
- 662013166908
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 1 1/2 in
- Overall Width
- 1 3/4 in
Details
- Material
- Bi-Metal
- Color
- Beige, Silver
- Compatible Manufacturer Part Number
- Universal
- Compatible Product Type
- Universal
- Product Type
- Infinite Switch
- Item
- Infinite Switch
Description
Infinite Switch, Burner Size Included Not Applicable, Product Type Infinite Switch, Color Beige, Silver, Material Bi-Metal, Overall Height 1 1/2 in, Overall Width 1 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.