Shop ROBERTSHAW
See all product information
Create Account
Infinite Switch
Mfr # 66004-AF66
Zoro # G724223812
product price:Â $22.65
/eaKey Features
Product Type
Infinite Switch
Compatible Product Type
Universal
Overall Width
1 3/4 in
Color
Beige, Silver
Overall Height
2 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66004-AF66
- Zoro #
- G724223812
- UPC #
- 662013220341
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 1 3/4 in
- Overall Height
- 2 1/4 in
Details
- Product Type
- Infinite Switch
- Compatible Product Type
- Universal
- Color
- Beige, Silver
- Compatible Manufacturer Part Number
- Universal
- Material
- Bi-Metal
- Item
- Infinite Switch
Description
Infinite Switch, Burner Size Included Not Applicable, Product Type Infinite Switch, Color Beige, Silver, Material Bi-Metal, Overall Height 2 1/4 in, Overall Width 1 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.