Zoro Homepage

Intermittent Pilot Ignition Module, 24V

  • Mfr # 780U-IP10

  • Zoro # G214603827


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Automatic Reset Time
60 min
Overall Depth
1 3/4 in
Pilot Valve Current Output
2 A
Ignition Cycle Time
30 seconds (IP), 90 seconds (TFI)
Replacement Type
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780U-IP10
Zoro #
G214603827
UPC #
662013256456
Country of Origin
Mexico

Dimensions

Overall Depth
1 3/4 in
Overall Width
3 7/8 in
Overall Height
5 1/4 in

Description

Ignition Module, Product Type Ignition Module, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -40 Degrees F, Lock Out Time 15 sec, Pre-Purge Time 30 sec, Number of Retries 3, Main Valve Current Output 2 A, Flame Sensor Current Output 0.5 uA, Ignition Cycle Time 30 seconds (IP), 90 seconds (TFI), Automatic Reset Time 60 min, Compatible with Series Universal, Compatible with Brand Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.