Laundry Valve, 1/4" 18 NPT
Mfr # IMV-3404
Zoro # G5891579
product price: $39.19
/eaKey Features
Includes
Solenoid
For Use With Mfr. Model Number
12-1434-04
Fits Brand
Scotsman
Material
Polypropylene
Product Type
Water Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IMV-3404
Zoro #
G5891579
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
3 in
Overall Width
2 3/16 in
Details
Includes
Solenoid
For Use With Mfr. Model Number
12-1434-04
Item
Laundry Valve
Fits Brand
Scotsman
Material
Polypropylene
Product Type
Water Valve
Compatible with Manufacturer Model Number
12-1434-04
For Use With
Commercial Ice Machines, Dishwasher, Energy-Conserving Plumbing, Heating, Residential Refrigerator Icemakers
Compatible Manufacturer Model Number
12-1434-04
Compatible Manufacturer Part Number
12-1434-04
Compatible with Manufacturer Model No.
12-1434-04
Compatible with Mfr. Model No.
12-1434-04
For Use with Mfr Model Number
12-1434-04
Compatible Pump Manufacturer Part Number
12-1434-04
Compatible Mfr. Model Number
12-1434-04
Description
Laundry Valve, Compatible with Grainger Part Number 28ZP81, Compatible with Manufacturer Model Number 12-1434-04, For Use With Commercial Ice Machines, Dishwasher, Energy-Conserving Plumbing, Heating, Residential Refrigerator Icemakers, Material Polypropylene, Overall Height 3 in, Overall Width 2 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.