Zoro Homepage

Laundry Valve, 1/4" 18 NPT

  • Mfr # IMV-605

  • Zoro # G5891527


product price: $41.59
/ea

Key Features

Includes
Solenoid
For Use With Mfr. Model Number
12-1646-05
Fits Brand
Scotsman
Material
Polypropylene
Product Type
Water Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMV-605
Zoro #
G5891527
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
3 in
Overall Width
2 3/16 in

Details

Includes
Solenoid
For Use With Mfr. Model Number
12-1646-05
Fits Brand
Scotsman
Item
Laundry Valve
Material
Polypropylene
Product Type
Water Valve
For Use With
Commercial Ice Machines, Dishwasher, Energy-Conserving Plumbing, Heating, Residential Refrigerator Icemakers
Compatible with Manufacturer Model Number
12-1646-05
Compatible Manufacturer Model Number
12-1646-05
Compatible Manufacturer Part Number
12-1646-05
Compatible with Manufacturer Model No.
12-1646-05
Compatible with Mfr. Model No.
12-1646-05
For Use with Mfr Model Number
12-1646-05
Compatible Pump Manufacturer Part Number
12-1646-05
Compatible Mfr. Model Number
12-1646-05

Description

Laundry Valve, Compatible with Manufacturer Model Number 12-1646-05, For Use With Commercial Ice Machines, Dishwasher, Energy-Conserving Plumbing, Heating, Residential Refrigerator Icemakers, Material Polypropylene, Overall Height 3 in, Overall Width 2 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.