Zoro Homepage

Laundry Valve, 3/4" 11.5 NHT

  • Mfr # CB-104

  • Zoro # G5891457


product price: $47.89
/ea

Key Features

Includes
Solenoid
For Use With Mfr. Model Number
61104
Fits Brand
Grindmaster
Material
Polypropylene
Product Type
Water Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-104
Zoro #
G5891457
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
3 in
Overall Width
2 3/16 in

Details

Includes
Solenoid
For Use With Mfr. Model Number
61104
Item
Laundry Valve
Fits Brand
Grindmaster
Material
Polypropylene
Product Type
Water Valve
Compatible with Manufacturer Model Number
61104
For Use With
Commercial Ice Machines, Dishwasher, Energy-Conserving Plumbing, Heating, Residential Refrigerator Icemakers
Compatible Manufacturer Model Number
61104
Compatible Manufacturer Part Number
61104
Compatible with Manufacturer Model No.
61104
Compatible with Mfr. Model No.
61104
For Use with Mfr Model Number
61104
Compatible Pump Manufacturer Part Number
61104
Compatible Mfr. Model Number
61104

Description

Laundry Valve, Compatible with Manufacturer Model Number 61104, For Use With Commercial Ice Machines, Dishwasher, Energy-Conserving Plumbing, Heating, Residential Refrigerator Icemakers, Material Polypropylene, Overall Height 3 in, Overall Width 2 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.