Laundry Valve, 3/4" 11.5 NHT
Mfr # CW-001
Zoro # G5891448
product price: $19.69
/eaKey Features
Includes
Solenoid
For Use With Mfr. Model Number
175D2937P001, 189D1664G001, WH13X10024, WH13X86
Fits Brand
GE
Material
Polypropylene
Product Type
Laundry Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CW-001
Zoro #
G5891448
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Width
4 1/4 in
Overall Height
2 1/2 in
Details
Includes
Solenoid
For Use With Mfr. Model Number
175D2937P001, 189D1664G001, WH13X10024, WH13X86
Item
Laundry Valve
Fits Brand
GE
Material
Polypropylene
Product Type
Laundry Valve
For Use With
Clothes Washer
Compatible with Manufacturer Model Number
175D2937P001, 189D1664G001, WH13X10024, WH13X86
Compatible Manufacturer Model Number
175D2937P001, 189D1664G001, WH13X10024, WH13X86
Compatible Manufacturer Part Number
175D2937P001, 189D1664G001, WH13X10024, WH13X86
Compatible with Manufacturer Model No.
175D2937P001, 189D1664G001, WH13X10024, WH13X86
Compatible with Mfr. Model No.
175D2937P001, 189D1664G001, WH13X10024, WH13X86
For Use with Mfr Model Number
175D2937P001, 189D1664G001, WH13X10024, WH13X86
Compatible Pump Manufacturer Part Number
175D2937P001, 189D1664G001, WH13X10024, WH13X86
Compatible Mfr. Model Number
175D2937P001, 189D1664G001, WH13X10024, WH13X86
Description
Laundry Valve, Compatible with Grainger Part Number 28YR04, Compatible Manufacturer Model Number 175D2937P001, 189D1664G001, WH13X10024, WH13X86, For Use With Clothes Washer, Material Polypropylene, Overall Height 2 1/2 in, Overall Width 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.