Zoro Homepage

Laundry Valve, 3/4" 11.5 NHT

  • Mfr # CW-333

  • Zoro # G5891420


product price: $32.79
/ea

Key Features

Includes
Solenoid
Fits Brand
Whirlpool
For Use With Mfr. Model Number
2204333
Material
Polypropylene
Overall Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW-333
Zoro #
G5891420
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
5 in
Overall Height
2 1/2 in

Details

Includes
Solenoid
Fits Brand
Whirlpool
For Use With Mfr. Model Number
2204333
Item
Laundry Valve, 3/4" 11.5 NHT
Material
Polypropylene
Compatible with Manufacturer Model Number
2204333
For Use With
Clothes Washer
For Use with Mfr Model Number
2204333
Compatible Manufacturer Part Number
2204333
Compatible with Mfr. Model No.
2204333
Compatible Manufacturer Model Number
2204333
Compatible with Manufacturer Model No.
2204333
Compatible Pump Manufacturer Part Number
2204333
Compatible Mfr. Model Number
2204333

Description

Laundry Valve, 3/4 In. 11.5 NHT, Compatible with Manufacturer Model Number 2204333, For Use With Clothes Washer, Material Polypropylene, Overall Height 2 1/2 in, Overall Width 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.