Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laundry Valve, 3/4" 11.5 NHT

  • Mfr # CW-349

  • Zoro # G5891405


product price: $26.59
/ea

Key Features

Includes
Solenoid
For Use With Mfr. Model Number
W10337349
Fits Brand
Whirlpool
Material
Polypropylene
For Use With
Clothes Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CW-349
Zoro #
G5891405
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
4 1/4 in
Overall Height
2 1/2 in

Details

Includes
Solenoid
Item
Laundry Valve, 3/4" 11.5 NHT
For Use With Mfr. Model Number
W10337349
Fits Brand
Whirlpool
Material
Polypropylene
For Use With
Clothes Washer
Compatible with Manufacturer Model Number
W10337349
For Use with Mfr Model Number
W10337349
Compatible Manufacturer Part Number
W10337349
Compatible with Mfr. Model No.
W10337349
Compatible Manufacturer Model Number
W10337349
Compatible with Manufacturer Model No.
W10337349
Compatible Pump Manufacturer Part Number
W10337349
Compatible Mfr. Model Number
W10337349

Description

Laundry Valve, 3/4 In. 11.5 NHT, Compatible with Manufacturer Model Number W10337349, For Use With Clothes Washer, Material Polypropylene, Overall Height 2 1/2 in, Overall Width 4 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.