Laundry Valve, 3/4" 11.5 NHT
Mfr # CW-402
Zoro # G5891396
product price: $21.49
/eaKey Features
Includes
Solenoid
For Use With Mfr. Model Number
201402
Fits Brand
Alliance
Material
Polypropylene
Product Type
Laundry Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CW-402
Zoro #
G5891396
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Width
4 1/4 in
Overall Height
2 1/2 in
Details
Includes
Solenoid
For Use With Mfr. Model Number
201402
Item
Laundry Valve
Fits Brand
Alliance
Material
Polypropylene
Product Type
Laundry Valve
For Use With
Clothes Washer
Compatible with Manufacturer Model Number
201402
Compatible Manufacturer Model Number
201402
Compatible Manufacturer Part Number
201402
Compatible with Manufacturer Model No.
201402
Compatible with Mfr. Model No.
201402
For Use with Mfr Model Number
201402
Compatible Pump Manufacturer Part Number
201402
Compatible Mfr. Model Number
201402
Description
Laundry Valve, Compatible with Manufacturer Model Number 201402, For Use With Clothes Washer, Material Polypropylene, Overall Height 2 1/2 in, Overall Width 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.