Laundry Valve, 3/4" 11.5 NHT
Mfr # CW-468
Zoro # G5891387
product price: $27.15
/eaKey Features
Includes
Solenoid
Fits Brand
Alliance
For Use With Mfr. Model Number
201468
Material
Polypropylene
Product Type
Laundry Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CW-468
Zoro #
G5891387
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Width
4 1/4 in
Overall Height
2 1/2 in
Details
Includes
Solenoid
Fits Brand
Alliance
Item
Laundry Valve
For Use With Mfr. Model Number
201468
Material
Polypropylene
Product Type
Laundry Valve
For Use With
Clothes Washer
Compatible with Manufacturer Model Number
201468
Compatible Manufacturer Model Number
201468
Compatible Manufacturer Part Number
201468
Compatible with Manufacturer Model No.
201468
Compatible with Mfr. Model No.
201468
For Use with Mfr Model Number
201468
Compatible Pump Manufacturer Part Number
201468
Compatible Mfr. Model Number
201468
Description
Laundry Valve, Compatible with Manufacturer Model Number 201468, For Use With Clothes Washer, Material Polypropylene, Overall Height 2 1/2 in, Overall Width 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.