Zoro Homepage

Laundry Valve, 3/4" 11.5 NHT

  • Mfr # CW-751

  • Zoro # G5891335


product price: $27.19
/ea

Key Features

Includes
Solenoid
Fits Brand
Whirlpool
For Use With Mfr. Model Number
8540751
Material
Polypropylene
Product Type
Laundry Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW-751
Zoro #
G5891335
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
2 1/2 in
Overall Width
5 in

Details

Includes
Solenoid
Fits Brand
Whirlpool
For Use With Mfr. Model Number
8540751
Item
Laundry Valve
Material
Polypropylene
Product Type
Laundry Valve
Compatible with Manufacturer Model Number
8540751
For Use With
Clothes Washer
Compatible Manufacturer Model Number
8540751
Compatible Manufacturer Part Number
8540751
Compatible with Manufacturer Model No.
8540751
Compatible with Mfr. Model No.
8540751
For Use with Mfr Model Number
8540751
Compatible Pump Manufacturer Part Number
8540751
Compatible Mfr. Model Number
8540751

Description

Laundry Valve, Compatible with Grainger Part Number 41JP97, Compatible with Manufacturer Model Number 8540751, For Use With Clothes Washer, Material Polypropylene, Overall Height 2 1/2 in, Overall Width 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.