Zoro Homepage

Laundry Valve Thermistor, 3/4" 11.5 NHT

  • Mfr # CW-600

  • Zoro # G5891369


product price: $24.49
/ea

Key Features

Includes
Solenoid
For Use With Mfr. Model Number
134890600
Fits Brand
Electrolux
Material
Polypropylene
Product Type
Laundry Valve Thermistor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW-600
Zoro #
G5891369
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
5 5/16 in

Details

Includes
Solenoid
Item
Laundry Valve
For Use With Mfr. Model Number
134890600
Fits Brand
Electrolux
Material
Polypropylene
Product Type
Laundry Valve Thermistor
For Use With
Clothes Washer
Compatible with Manufacturer Model Number
134890600
Compatible Manufacturer Model Number
134890600
Compatible Manufacturer Part Number
134890600
Compatible with Manufacturer Model No.
134890600
Compatible with Mfr. Model No.
134890600
For Use with Mfr Model Number
134890600
Compatible Pump Manufacturer Part Number
134890600
Compatible Mfr. Model Number
134890600

Description

Laundry Valve, Compatible with Grainger Part Number 34MG43, Compatible with Manufacturer Model Number 134890600, For Use With Clothes Washer, Material Polypropylene, Overall Width 5 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.