Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Voltage Thermostat, Plastic, Digital

  • Mfr # RS10421T

  • Zoro # G112648456


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
Dual Transformer Compatible
No
Battery Backup
No
Standards
ISO 9001 Certified
Humidification Control
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS10421T
Zoro #
G112648456
UPC #
662013255978
Country of Origin
China

Dimensions

Overall Width
4 11/16 in
Overall Depth
1 in
Overall Height
3 13/16 in

Details

Item
Low Voltage Thermostat
Voltage
24V AC
Dual Transformer Compatible
No
Battery Backup
No
Standards
ISO 9001 Certified
Humidification Control
Yes
Control Type
Touch Screen
Temperature Limiting
Yes
Dehumidification Control
Yes
Temporary Temperature Hold
Yes
Terminal Designations
B, C, D, G, H, O, RC, RH, W/E, W2, Y, Y2
Key Pad Lockout
Yes
Occupancy Sensor
Compatible with Wireless Outdoor Temperature Sensor
Includes
Humidifier/Dehumidifier Compatible
Display Type
Digital
Temporary Program Override
Yes
Backlit Type
Touch Activated
Wireless
No
Programming Capability
7-Day
Number of Heating Stages - Heat Pump System
4
Fan Settings
Auto-On-Circulate
Amazon Alexa Compatible
Yes
Temperature Readout
Yes
Housing Color
White
Occupancy Sensor Compatibility
RS9055OUT
Wi-Fi Specifications
Universal
Includes Positive Off
No
Filter Change Reminder
Yes
Smart Capabilities
Alexa compatible
Number of Cooling Stages - Heat Pump System
2
Differential Type
Adjustable
Compatible System Type
Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux
System Settings
Auto-Heat-Cool-Off
Wi-Fi Frequency
2.4 GHz, 5 GHz
Temperature Adjustment
Incremental
Temperature settings per day
8
Number of Cooling Stages - Conventional System
2
Smart Connectivity
Wi-Fi Control
Housing Material
Plastic
Mounting Direction
Horizontal
Maximum Temperature Control
90 Degrees F
Number of Heating Stages - Conventional System
2
Millivolt Compatible
No
Temperature Sensitivity
+/-1.0 Degrees F
Thermostat Type
WIFI Programmable Touchscreen Thermostat
Differential Cool
2 Degrees F
Changeover Type
Automatic
Temperature Scale
Fahrenheit/Celsius
Temperature Control Range
41 Degrees to 90 Degrees F
Contact Rating
24V AC
Shape
Rectangle
Series
Pro-Series
Google Home Compatible
No
Differential Heat
2 Degrees F
Application
Heat and Cool
Compatible Software/Device
Alexa, Android, IOS
Electrical Connection Type
Hardwired
Minimum Temperature Control
41 Degrees F
Temperature Differential
4 Degrees F
Frequency
50 Hz, 60 Hz
Backlit Screen
Yes
Power Loss Settings Backup
Yes

Description

Low Voltage Thermostat, Heat and Cool, Automatic, Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux, Touch Screen, Dehumidification Control Yes, Differential Type Adjustable, Digital, Dual Transformer Compatible No, Fan Settings Auto-On-Circulate, Humidification Control Yes, Includes Positive Off No, Key Pad Lockout Yes, Minimum Temperature Control 41 Degrees F, Maximum Temperature Control 90 Degrees F, Mounting Direction Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.