Millivolt Lp Gas Valve 3/8", LP, -40 Degrees to 175 Degrees F, 3/8" Inlet Size

  • Mfr # 710-509

  • Zoro # G7519360


original price:  $212.99 , new price: $192.99 , 9 percent off
new price:  $192.99
/ea
Free Shipping & Returns

Key Features

Gas Type
LP
Inlet Size
3/8"
Outlet Size
3/8"
Ambient Temp. Range
-40 Degrees to 175 Degrees F
Max. Inlet Pressure
1/2 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
710-509
Zoro #
G7519360
UPC #
-
Country of Origin
Mexico

Dimensions

Inlet Size
3/8"
Outlet Size
3/8"

Details

Gas Type
LP
Ambient Temp. Range
-40 Degrees to 175 Degrees F
Item
Millivolt Lp Gas Valve 3/8"
Max. Inlet Pressure
1/2 psi

Description

Millivolt Lp Gas Valve 3/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.