Zoro Homepage

Mini Furnace Ignitor 120V

  • Mfr # 41-604

  • Zoro # G0682389


original price: $35.29
6% off
new price: $32.89
/ea

Key Features

Tip Style
Flat Round
Voltage
120VAC
Probe Length
2 in
Product Type
Hot Surface Igniter
Lead Length
6 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-604
Zoro #
G0682389
UPC #
-
Country of Origin
Mexico

Dimensions

Probe Length
2 in
Lead Length
6 1/8 in

Details

Item
Hot Surface Igniter
Tip Style
Flat Round
Voltage
120VAC
Product Type
Hot Surface Igniter
Heating Element Material
Silicon Nitride
Application
Heating
Compatible with Brand
Armstrong, Johnstone Supply, Norton, White-Rodgers
Electrical Connection Type
Plug-In
Series
41-600
OEM Replacement Part Number
44744-2, 601XBM, 767A-380, L41-804, MB483194
Igniter Warm Up Time
3 sec
Replacement Type
Universal
Input Voltage
120V AC
Maximum Lead Wire Insulation Temperature
482 Degrees F

Description

Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type Universal, Heating Element Material Silicon Nitride, Electrical Connection Type Plug-In, Input Voltage 120V AC, Maximum Lead Wire Insulation Temperature 482 Degrees F, Lead Length 6 1/8 in, Probe Length 2 in, Tip Style Flat Round, Compatible with Brand Armstrong, Johnstone Supply, Norton, White-Rodgers, OEM Replacement Part Number 44744-2, 601XBM, 767A-380, L41-804, MB483194, Igniter Warm Up Time 3 sec, Series 41-600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.