Zoro Homepage

Mv Gas Valve, 750mV, 4.0" WC, 1/2" Inlet Size

  • Mfr # 700-516

  • Zoro # G7518773


original price: $257.99
10% off
new price: $231.99
/ea
Free Shipping & Returns

Key Features

BtuH Capacity
240,000
Coil Volts
750mV
Inlet Size
1/2"
Outlet Size
1/2" FPT
Pressure Setting Range
4.0" WC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700-516
Zoro #
G7518773
UPC #
00662013178413
Country of Origin
United States

Dimensions

Inlet Size
1/2"
Outlet Size
1/2" FPT

Details

BtuH Capacity
240,000
Coil Volts
750mV
Item
Mv Gas Valve
Pressure Setting Range
4.0" WC
Max. Inlet Pressure
1/2 psi
Standards
RoHS compliant, NEMA, CSA, RA

Description

Mv Gas Valve,7000Bmvr 1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.