Npt , w/Magnet Valve Assmbly, 32 to 300 Degrees F, 1/4" Inlet Size

  • Mfr # 1720-008

  • Zoro # G7501702


original price:  $189.99 , new price: $170.99 , 10 percent off
new price:  $170.99
/ea
Sold in multiples of 96 for $16,415.04
Free Shipping & Returns

Key Features

Inlet Size
1/4"
Outlet Size
1/4"
Ambient Temp. Range
32 to 300 Degrees F
Max. Inlet Pressure
1/2 psi
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1720-008
Zoro #
G7501702
UPC #
00013263586464
Country of Origin
United States

Dimensions

Inlet Size
1/4"
Outlet Size
1/4"

Details

Ambient Temp. Range
32 to 300 Degrees F
Item
Npt ,w/Magnet Valve Assmbly
Max. Inlet Pressure
1/2 psi
Standards
RoHS Compliant

Description

Npt,w/Magnet Valve Assmbly 1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.