Pilot Assembly, LP/NG, 750 mV, 32 in L., Thermopile, NG & LP Orifice

  • Mfr # 1820-019

  • Zoro # G3383886


product price:  $44.55
/ea

Key Features

Gas Type
LP/NG
Length (In.)
32 in
Tip Style
90 Degrees Left
Type
Thermopile
Voltage
750 mV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1820-019
Zoro #
G3383886
UPC #
662013637804
Country of Origin
Mexico

Dimensions

Length (In.)
32 in
Orifice Dia. (In.)
LP .010, NG 0.018
Lead Length
36 in
Compression Fitting Size
1/4 in
Orifice Size
0.018 in
Overall Length
32 in

Details

Gas Type
LP/NG
Item
Pilot Assembly
Tip Style
90 Degrees Left
Type
Thermopile
Voltage
750 mV
Includes
NG & LP Orifice
Special Information
Flame Pattern 90 Degrees Left, Two Wire Spade
Product Type
Pilot Assembly
Includes Ignitor
Ignitor Not Included
Compatible with Series
Uni-Line(R) 1820
For Fuel Type
LP, Natural Gas
Replacement Type
Universal
Series
1820 Pilot
Compatible with Brand
Robertshaw
Includes Thermopile
Thermopile Included
Includes Thermocouple
Thermocouple Not Included
Flame Pattern Type
90 Degrees Left
OEM Replacement Part Number
PG9
Input Voltage
750mV
Compatible Components
Thermocouple, Thermopile
Flame Sensor Included
Flame Sensor Not Included

Description

Pilot Assembly, Replacement Type Universal, Product Type Pilot Assembly, For Fuel Type LP, Natural Gas, Flame Pattern Type 90 Degrees Left, Lead Length 36 in, Tip Style 90 Degrees Left, Compatible with Brand Robertshaw, Compatible with Series Uni-Line(R) 1820, Includes Thermocouple Thermocouple Not Included, Includes Thermopile Thermopile Included, OEM Replacement Part Number PG9, Compatible Components Thermocouple, Thermopile, Includes Ignitor Ignitor Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.