Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Assembly, NG, 30V AC, 3 1/4 in L., Hot Surface, Plug, Striker

  • Mfr # 1830-620K

  • Zoro # G3467178


product price: $54.29
/ea

Key Features

Gas Type
NG
Length (In.)
3 1/4 in
Tip Style
Straight
Type
Hot Surface
Voltage
30V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1830-620K
Zoro #
G3467178
UPC #
662013226763
Country of Origin
China

Dimensions

Length (In.)
3 1/4 in
Orifice Dia. (In.)
0.017
Overall Length
4 3/4 in
Lead Length
3 1/4 in
Orifice Size
0.017 in

Details

Gas Type
NG
Item
Pilot Assembly
Tip Style
Straight
Type
Hot Surface
Voltage
30V AC
Includes
Plug, Striker
Product Type
Pilot Assembly
Contact Form
SPDT
Series
1830 Pilot
Compatible with Brand
Robertshaw
Compatible Components
Pilot
Flame Pattern Type
Straight
For Fuel Type
Natural Gas
OEM Replacement Part Number
535-740A, CAR1830620, LH680005, P671-1406
Input Voltage
30V AC
Includes Thermopile
Thermopile Not Included
Replacement Type
OEM
Flame Sensor Included
Flame Sensor Not Included
Compatible with Series
Uni-Line(R) 1830
Includes Ignitor
Ignitor Included
Includes Thermocouple
Thermocouple Not Included

Description

Pilot Assembly, Replacement Type OEM, Product Type Pilot Assembly, For Fuel Type Natural Gas, Flame Pattern Type Straight, Lead Length 3 1/4 in, Tip Style Straight, Compatible with Brand Robertshaw, Compatible with Series Uni-Line(R) 1830, Includes Thermocouple Thermocouple Not Included, Includes Thermopile Thermopile Not Included, OEM Replacement Part Number 535-740A, CAR1830620, LH680005, P671-1406, Compatible Components Pilot, Includes Ignitor Ignitor Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.