Zoro Homepage

Pilot Ignition Kit

  • Mfr # 712-016

  • Zoro # G8287684


product price: $376.99
/ea
Free Shipping & Returns

Key Features

For Use With
Natural Gas Only
Includes
(4) Different Gas Valves
Application
Furnaces
Product Type
Pilot Assembly
Compression Fitting Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
712-016
Zoro #
G8287684
UPC #
662013630171
Country of Origin
Mexico

Dimensions

Compression Fitting Size
3/4 in

Details

Item
Pilot Ignition Kit
For Use With
Natural Gas Only
Includes
(4) Different Gas Valves
Application
Furnaces
Product Type
Pilot Assembly
Includes Ignitor
Ignitor Included
Series
712
For Fuel Type
Natural Gas
Compatible Components
Pilot

Description

Pilot Ignition Kit, Product Type Pilot Assembly, For Fuel Type Natural Gas, Compatible Components Pilot, Includes Ignitor Ignitor Included, Application Furnaces, Compression Fitting Size 3/4 in, Series 712

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.