Shop ROBERTSHAW
See all product information
Create Account
PL Water Valve
- Mfr # PL-849
- Zoro # G7608763
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
For Use With
Sloan
For Use With Mfr. Model Number
0305849
Fits Brand
Sloan
Includes
Serviceable Strainer
Type
3/8 in 18 FNPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PL-849
- Zoro #
- G7608763
- UPC #
- 662013220570
- Country of Origin
- Mexico
- Item
- Sloan Energy Conserving Water Valve
- For Use With
- Sloan
- For Use With Mfr. Model Number
- 0305849
- Fits Brand
- Sloan
- Includes
- Serviceable Strainer
- Type
- 3/8 in 18 FNPT
- Compliance
- UL
- Material
- Low Lead Brass
- Material of Construction
- Low Lead Brass
- Compatible Product Type
- Sloan
Description
Sloan Energy Conserving Water Valve, Fits Brand Sloan, For Use With Mfr. Model Number 0305849, Includes Serviceable Strainer, 3/8 in 18 FNPT, Material of Construction Low Lead Brass, For Use With Sloan, Compliance UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.