Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Sensing Switch, .05-12

  • Mfr # 2374-500

  • Zoro # G2196467


product price: $60.19
/ea

Key Features

Sample Line Connector
Integral Compression
Includes
Adjustment Tool, Mounting Hardware
Mounting Location
Vertical
Differential (In. WC)
0.02 to 0.8
Agency Compliance
CSA Certified, UL listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2374-500
Zoro #
G2196467
UPC #
094714370566
Country of Origin
Mexico

Dimensions

Width (In.)
3 11/32 in
Height (In.)
6 1/8 in
Depth (In.)
3 1/4 in
Sample Line Connection Size
1/8 in, 1/4 in, 3/8 in
Overall Depth
3 1/4 in
Overall Height
6 1/8 in
Overall Width
3 3/8 in

Details

Sample Line Connector
Integral Compression
Includes
Adjustment Tool, Mounting Hardware
Mounting Location
Vertical
Differential (In. WC)
0.02 to 0.8
Agency Compliance
CSA Certified, UL listed
Features
Adjustable Set-Point Range, Compact Size, Wide Operating Temperature Range, Withstands High Shock and Vibration Condition
Operating Temp. Range (F)
-40 to 180
Function
Sense Positive, Negative or Differential Air Pressure
Pressure Setting Range (In. WC)
0.05 to 12.0
Type
HVAC/General Purpose
Item
Air Pressure Switch
Application
Air Filtration, Furnace Control, Humidity Detection and Control, Commercial HVAC, Residential HVAC
Switch Type
SPDT
Mounting Holes O.C. (In.)
3 7/8 in
Electrical Rating
1 A Pilot Duty @ 120 VA, 5 A @ 120 to 277V AC, 5 A @ 28V DC
Minimum Differential Pressure Setting
0.02 in wc
Maximum Operating Temperature
190 Degrees F
Maximum Pressure Rating
0.5 psi
Electrical Connection Type
Screw Terminals
Input Voltage
120V AC, 277V AC, 28V DC
Product Type
Air Pressure Switch
Housing Material
Stainless Steel
Mounting Orientation
Vertical
Minimum Pressure Setting
0.05 in wc
Number of Switches
1
Contact Form
SPDT
Sample Line Connector Type
Integral Compression
Maximum Differential Pressure Setting
0.8 in wc
Housing Type
Conduit Box
Mounting Hole Center to Center Distance
3 7/8 in
Pressure Type
Differential, Negative, Positive
Pressure Setpoint Type
Adjustable
Standards
CSA Certified LR18754, UL Listed MH6213
Minimum Operating Temperature
-40 Degrees F
Maximum Pressure Setting
12 in wc
Reset Type
Automatic Reset

Description

Air Pressure Switch, Application Air Filtration, Furnace Control, Humidity Detection and Control, Commercial HVAC, Residential HVAC, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 1 A Pilot Duty @ 120 VA, 5 A @ 120 to 277V AC, 5 A @ 28V DC, Housing Material Stainless Steel, Housing Type Conduit Box, Includes Adjustment Tool, Mounting Hardware, Input Voltage 120V AC, 277V AC, 28V DC, Maximum Differential Pressure Setting 0.8 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.