Rev Valvee R22 R410A 7/8"X3/4", Refrigerants, 4-Way, 7/8" Inlet Size

  • Mfr # V6-414120-170

  • Zoro # G7531951


original price:  $177.99 , new price: $159.99 , 10 percent off
new price:  $159.99
/ea
Free Shipping & Returns

Key Features

Gas Type
Refrigerants
Inlet Size
7/8"
Outlet Size
3/4"
Valve Type
4-Way
Max. Inlet Pressure
680 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V6-414120-170
Zoro #
G7531951
UPC #
-
Country of Origin
China

Dimensions

Inlet Size
7/8"
Outlet Size
3/4"

Details

Gas Type
Refrigerants
Valve Type
4-Way
Item
Rev Valvee R22 R410A 7/8"X3/4"
Max. Inlet Pressure
680 psi

Description

Rev Valvee R22 R410A 7/8 In.X3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.