Reversing Valve 1-1/8X7/8", Refrigerants, 4-Way, 1-1/8" Inlet Size

  • Mfr # V10-418140-270

  • Zoro # G7531793


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Gas Type
Refrigerants
Inlet Size
1-1/8"
Outlet Size
7/8"
Valve Type
4-Way
Max. Inlet Pressure
680 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V10-418140-270
Zoro #
G7531793
UPC #
-
Country of Origin
China

Dimensions

Inlet Size
1-1/8"
Outlet Size
7/8"

Details

Gas Type
Refrigerants
Valve Type
4-Way
Item
Reversing Valve 1-1/8X7/8"
Max. Inlet Pressure
680 psi

Description

Reversing Valve 1-1/8X7/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.