Sensor 1/4 In. with Quick Connect
Mfr # 10-227
Zoro # G9712351
product price: $15.49
/eaKey Features
For Use With
For Heating, Cooking And Water Heating Applications
Includes
30 of Teflon Insulated Lead Wire with a 482F (250C) Rating,1/4 Quick Connect Terminal
Maximum Rod Temperature
482 Degrees F
Lead Length
30 in
Electrical Connection Type
Quick Connect Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10-227
Zoro #
G9712351
UPC #
662013635763
Country of Origin
Mexico
Dimensions
Lead Length
30 in
Details
Item
Sensor 1/4" with Quick Connect
For Use With
For Heating, Cooking And Water Heating Applications
Includes
30 of Teflon Insulated Lead Wire with a 482F (250C) Rating,1/4 Quick Connect Terminal
Maximum Rod Temperature
482 Degrees F
Electrical Connection Type
Quick Connect Terminals
Description
Sensor, Lead Length 30 in, Electrical Connection Type Quick Connect Terminals, Maximum Rod Temperature 482 Degrees F, Product Type Flame Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.