Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temperature Control, Single Stage, SPST

  • Mfr # RTC-500 WIFI

  • Zoro # G513343264


product price: $77.89
/ea
Sold in multiples of 10 for $778.90
Free Shipping & Returns

Key Features

Sensor Type
Dual Temperature and Humidity Sensor, Fully Submersible Temperature Sensor
Input Voltage
100 to 240V AC
Includes
(2) Probes
Maximum Temperature Differential Setting
30 Degrees F
Display Type
Digital
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTC-500 WIFI
Zoro #
G513343264
UPC #
662013256425
Country of Origin
China

Dimensions

Overall Width
2 3/8 in
Overall Height
6 in
Overall Depth
1 1/8 in

Details

Item
Temperature Control
Sensor Type
Dual Temperature and Humidity Sensor, Fully Submersible Temperature Sensor
Input Voltage
100 to 240V AC
Includes
(2) Probes
Maximum Temperature Differential Setting
30 Degrees F
Display Type
Digital
Variable Output Voltage
No
Minimum Control Temperature
23 Degrees F
Maximum Control Temperature
158 Degrees F
Number of Sensors Included
2
Ambient Humidity
5% to 99% RH
Contact Form
SPST
IP Rating
IP65
Power Consumption
5 W
Output Reset Type
Automatic
Compatible with Series
RTC
Housing Material
Polyethylene
Minimum Temperature Differential Setting
1 Degrees F
Number of Stages
Single
Product Type
Temperature Control
Temperature Control Function
Heat and Cool
Standards
FCC
Temperature Differential
1 to 30 Degrees F
NEMA Rating
Not Rated

Description

Temperature Control, Temperature Control Function Heat and Cool, Product Type Temperature Control, Number of Stages Single, Contact Form SPST, NEMA Rating Not Rated, IP Rating IP65, Maximum Control Temperature 158 Degrees F, Minimum Control Temperature 23 Degrees F, Maximum Temperature Differential Setting 30 Degrees F, Minimum Temperature Differential Setting 1 Degrees F, Display Type Digital, Input Voltage 100 to 240V AC, Variable Output Voltage No, Overall Height 6 in, Overall Width 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.