Zoro Homepage

Temperature Control, Single Stage, SPST

  • Mfr # RTC-500

  • Zoro # G113343312


product price: $55.59
/ea
Sold in multiples of 10 for $555.90

Key Features

Sensor Type
Dual Temperature and Humidity Sensor, Fully Submersible Temperature Sensor
Input Voltage
100 to 240V AC
Includes
(2) Probes
Temperature Control Function
Heat and Cool
NEMA Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTC-500
Zoro #
G113343312
UPC #
662013256418
Country of Origin
China

Dimensions

Overall Height
6 in
Overall Width
2 3/8 in
Overall Depth
1 1/8 in

Details

Item
Temperature Control
Sensor Type
Dual Temperature and Humidity Sensor, Fully Submersible Temperature Sensor
Input Voltage
100 to 240V AC
Includes
(2) Probes
Temperature Control Function
Heat and Cool
NEMA Rating
Not Rated
Display Type
Digital
Number of Sensors Included
2
Contact Form
SPST
Minimum Temperature Differential Setting
1 Degrees F
Number of Stages
Single
Temperature Differential
1 to 30 Degrees F
Maximum Control Temperature
158 Degrees F
Maximum Temperature Differential Setting
30 Degrees F
IP Rating
IP65
Housing Material
Polyethylene
Standards
FCC
Product Type
Temperature Control
Minimum Control Temperature
23 Degrees F
Power Consumption
5 W
Compatible with Series
RTC
Output Reset Type
Automatic
Ambient Humidity
5% to 99% RH
Variable Output Voltage
No

Description

Temperature Control, Temperature Control Function Heat and Cool, Product Type Temperature Control, Number of Stages Single, Contact Form SPST, NEMA Rating Not Rated, IP Rating IP65, Maximum Control Temperature 158 Degrees F, Minimum Control Temperature 23 Degrees F, Maximum Temperature Differential Setting 30 Degrees F, Minimum Temperature Differential Setting 1 Degrees F, Display Type Digital, Input Voltage 100 to 240V AC, Variable Output Voltage No, Overall Height 6 in, Overall Width 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.