Temperature Dial, Infinite, Black/Chrome
Mfr # 40-158
Zoro # G4597372
product price: $9.59
/eaKey Features
Material
Plastic
Color
Black, Chrome
Remarks
LO, 1, 2, 3, 4, 5, 6, HI and Off
Dia. (In.)
1 7/8 in
Type
Infinite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-158
Zoro #
G4597372
UPC #
662013244439
Country of Origin
United States
Dimensions
Dia. (In.)
1 7/8 in
Overall Diameter
1 7/8 in
Details
Item
Temperature Dial
Material
Plastic
Color
Black, Chrome
Remarks
LO, 1, 2, 3, 4, 5, 6, HI and Off
Type
Infinite
Compatible Product Type
.187 Stem
Control Settings
Hi-Off-Low
Stem Type
Flat Down
Control Type
Infinite Dial
Product Type
Infinite Switch
Accessory Type
Infinite Switch
Description
Accessory Type Infinite Switch, Material Plastic, Model Number 40-158
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.