
Temperature Dial, Single Piece, Black
Mfr # 40-355
Zoro # G4536375
product price: $11.59
/eaKey Features
Material
Plastic
Color
Black
Dia. (In.)
2 1/4 in
Remarks
LO, 1, 2, 3, 4, 5, 6, HI and Off
Type
Single Piece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-355
Zoro #
G4536375
UPC #
662013289638
Country of Origin
Mexico
Dimensions
Dia. (In.)
2 1/4 in
Overall Diameter
2 1/4 in
Details
Item
Temperature Dial
Material
Plastic
Color
Black
Remarks
LO, 1, 2, 3, 4, 5, 6, HI and Off
Type
Single Piece
Control Type
Single Piece Dial
Control Settings
Hi-Off-Low
Compatible Product Type
.187 Stem
Stem Type
Flat Down
Product Type
Temperature Dial
Accessory Type
Temperature Dial
Description
Accessory Type Temperature Dial, Material Plastic, Model Number 40-355
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.