
Thermocouple
Mfr # 1980-072
Zoro # G2062125
product price: $15.89
/eaKey Features
Includes
Tinnerman Clip
Type
72 in Lead Length
Product Type
Thermocouple
Series
1980
Compatible with Brand
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1980-072
Zoro #
G2062125
UPC #
662013631949
Country of Origin
Mexico
Dimensions
Process Connection Size
11/32 in
Cable Length
72 in
Probe Diameter
3/8 in
Manufacturers Warranty Length
1 yr
Probe Length
2 in
Details
Item
Thermocouple
Includes
Tinnerman Clip
Type
72 in Lead Length
Product Type
Thermocouple
Series
1980
Compatible with Brand
Universal
Tip Style
Snap-Fit
Output
25 to 30mV
Compatible with Series
Snap-fit
For Pilot System Type
Standing Pilot
Element Material
Stainless Steel
Cable Material
Copper, Nickel Alloy
Process Connection Type
Coaxial
Description
Thermocouple, Product Type Thermocouple, For Pilot System Type Standing Pilot, Cable Length 72 in, Probe Diameter 3/8 in, Probe Length 2 in, Output 25 to 30mV, Process Connection Type Coaxial, Process Connection Size 11/32 in, Compatible with Brand Universal, Compatible with Series Snap-fit, Cable Material Copper, Nickel Alloy, Element Material Stainless Steel, Includes Tinnerman Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.